Shop All Deck Screws
Csh
Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 7000 PK
Mfr # 0.RWSHL07112P17
Zoro # G201010270
product price: $172.99
/pk 7000, $0.02/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #7
- Head Type Washer
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Csh
- MFR # 0.RWSHL07112P17
- Zoro # G201010270
- UPC # 841572116009
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Square |
Material | Steel |
Finish | Plain |
Item | Deck Screw |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Headless Pins, Hoist Cylinder Mounting P (DPLA0389)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8TWK)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 32 mm Shaft Dia, 10 PK (DSH-32ST PA)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01209.025.0200)
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 5000 PK (0.RWSF07112P17)
- CSH Deck Screw, #6 x 7/16 in, Steel, Flat Head, Phillips Drive, 25000 PK (0.FPUC06716Z17)
- CSH Deck Screw, #7 x 1-1/4 in, Stainless Steel, Washer Head, Square Drive, 8000 PK (0.RWSHL07114P17)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (212GCS10BK)
- HILLMAN 5 lbs Power Pro No.10 x 3.5 in. Star Flat Head Exterior Deck Screws (5022002)
- BUILDRIGHT Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 580 PK (09154)
- BUILDRIGHT Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 1675 PK (07746)
- Csh Deck Screws