Shop All Flushmount Lights
Csh
Brown Single Light Curio Light
Mfr # LE.F101-02
Zoro # G405831350
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csh
- MFR # LE.F101-02
- Zoro # G405831350
- UPC # 841572169098
- Country of Origin China
- Category Flushmount Lights
Description
Curio lights are an economical solution for providing incandescent lighting in cabinets and furniture where a low-profile interior mount fixture is required. The fixture is surface mounted with screws (Not Included) through the 1-piece metal reflector. Standard is an 8 ft. power cord and on-off rotary switch located at the base of the socket.
• Great for curio cabinets, floor clocks, paintings, China cabinets, etc.
• Rotary switch on base of fixture
• Attached mounting brackets enable easy installation-screws are NOT included
• 8 ft. male brown cord
• Dimension: 8 in. L x 2-1/4 in. W
• Single light curio
• Electrical rating: 120-Volt, 60 Hz Durable steel construction
• Great for curio cabinets, floor clocks, paintings, China cabinets, etc.
• Rotary switch on base of fixture
• Attached mounting brackets enable easy installation-screws are NOT included
• 8 ft. male brown cord
• Dimension: 8 in. L x 2-1/4 in. W
• Single light curio
• Electrical rating: 120-Volt, 60 Hz Durable steel construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- BERGEN INDUSTRIES Metal Light Stringer, 50 ft, 12/3, 5-Light (GL50MC123MPC)
- ILC Replacement for Jenbo Nsk575 replacement light bulb lamp (NSK575 JENBO)
- ERICKSON Heavy-Duty Recessed Anchor Ring (09114)
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- JESCO LIGHTING GROUP Single Light Ceiling Mount Low Voltage- Blue (LT1122B-WH)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- Csh Flushmount Lights