Shop All Flushmount Lights
Csh
Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads
Mfr # LE.F103-05
Zoro # G805831349
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Csh
- MFR # LE.F103-05
- Zoro # G805831349
- UPC # 841572169104
- Country of Origin China
- Category Flushmount Lights
Description
Canister lighting is a great solution for illuminating Bookcases, Curio Cabinets, Floor Clocks, and much more. Canister lighting are constructed of drawn steel with 24 in. male cord and 24 in. female cord leads that exits from the top of the canister. Fixture is to be installed from the top and is secured with 3 screws through the mounting ring.
• Great for furniture applications such as bookcases, curio cabinets, floor clocks, and much more
• Fixture has 2 louvered vents and houses a 40-Watt incandescent intermediate base bulb
• Fixture features a 24 in. male cord attached and a 24 in. female cord attached
• Canister light size is 3-1/8 in. H x 3-1/4 in. Diameter
• Canister lights can be installed in sets of up to 6 fixtures
• Adjustable plastic mounting ring allows depth adjustment for recess
• 180 Lumens maximum
• 40-Watt intermediate bulb 120-Volt
• Screws not included, varies by application
• Great for furniture applications such as bookcases, curio cabinets, floor clocks, and much more
• Fixture has 2 louvered vents and houses a 40-Watt incandescent intermediate base bulb
• Fixture features a 24 in. male cord attached and a 24 in. female cord attached
• Canister light size is 3-1/8 in. H x 3-1/4 in. Diameter
• Canister lights can be installed in sets of up to 6 fixtures
• Adjustable plastic mounting ring allows depth adjustment for recess
• 180 Lumens maximum
• 40-Watt intermediate bulb 120-Volt
• Screws not included, varies by application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 60W, 5000K, 120-277V (XTOR6BRL)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 11S14 (11S14)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- ILC Replacement for Light Bulb / Lamp Lr58060 40-watt replacement light bulb lamp (LR58060 40-WATT LIGHT BULB / LAMP)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773136)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- LIVEX LIGHTING Harbor 1 Light Bronze Ceiling Mount (5032-07)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- Csh Flushmount Lights