Shop All Hole Saws
Cs Unitec
TCT Hole Saw, Heavy Duty, 15/16" X 1"
Mfr # 2-1-130
Zoro # G0711717
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills, Extra Heavy Duty
- Shank Size Three-Flat
- Saw Dia. 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | Three-Flat |
Saw Dia. | 15/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills, Extra Heavy Duty |
Item | TCT Hole Saw,Heavy Duty,15/16" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,Heavy Duty,15/16 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- J.W. WINCO JW Winco GN6336.13-50-M10-A Hand Knob (6336.13-50-M10-A)
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench (81679)
- KLEIN TOOLS Step Drill Bit Double-Fluted #1, 1/8 to 1/2-Inch (KTSB01)
- CS UNITEC TCT Hole Saw, 2" X 1" (1-1-164)
- CS UNITEC TCT Hole Saw, 4" X 1" (1-1-1128)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1" X 1" (2-1-132)
- CS UNITEC TCT Hole Saw, 3-1/8" X 1" (1-1-1100)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3" 76MM 1887 (C25097)
- Cs Unitec Hole Saws