Shop All Hole Saws
Cs Unitec
TCT Hole Saw, Heavy Duty, 13/16" X 1"
Mfr # 2-1-126
Zoro # G0711647
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills, Extra Heavy Duty
- Shank Size Three-Flat
- Saw Dia. 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | Three-Flat |
Saw Dia. | 13/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills, Extra Heavy Duty |
Item | TCT Hole Saw,Heavy Duty,13/16" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,Heavy Duty,13/16 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 114 Carbide Scraper, 8 (LIS81990)
- SUPERIOR TOOL DRAIN OPENER 12"" (03819)
- ITL 1000v Insulated 1/2 T Handle Hex Driver (02745)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING MED FG-ROUND HEAD (MT150FG)
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- CS UNITEC TCT Hole Saw, 4" X 1" (1-1-1128)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- CS UNITEC TCT Hole Saw, 9/16" X 1" (1-1-118)
- CS UNITEC TCT Hole Saw, 2" X 1" (1-1-164)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- STARRETT 1-7/16" (37mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0176)
- Cs Unitec Hole Saws & Cutters