Shop All Hole Saws
Cs Unitec
TCT Hole Saw, Heavy Duty, 1-3/8" X 1"
Mfr # 2-1-144
Zoro # G0711674
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills, Extra Heavy Duty
- Shank Size Three-Flat
- Saw Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | Three-Flat |
Saw Dia. | 1-3/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills, Extra Heavy Duty |
Item | TCT Hole Saw,Heavy Duty,1-3/8" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,Heavy Duty,1-3/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AB08)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- CS UNITEC TCT Hole Saw, 1-1/8" X 1 (1-1-136)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- CS UNITEC TCT Hole Saw, 3/4" X 1" (1-1-124)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1" X 1" (2-1-132)
- LENOX SAW HOLE 3"" BIMETAL (2060594)
- Cs Unitec Hole Saws