Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 9/16" X 1"
Mfr # 1-1-118
Zoro # G0711263
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 9/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,9/16" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,9/16 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-F (C70036)
- DEWALT Screw Driving, #3 Phillips Insert Bit Tip (DW2003BL)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK424)
- CS UNITEC TCT Hole Saw, 2-1/16" X 1" (1-1-166)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CS UNITEC TCT Hole Saw, 5/8" X 1" (1-1-120)
- CS UNITEC TCT Hole Saw, 4" X 1" (1-1-1128)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- CS UNITEC TCT Hole Saw, 3/4" X 1" (1-1-124)
- DEWALT Bi-Metal Hole Saws (DAH180019)
- Cs Unitec Hole Saws