Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 7/8" X 1"
Mfr # 1-1-128
Zoro # G0711193
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 7/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,7/8" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,7/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X90)
- CS UNITEC TCT Hole Saw, 1-1/8" X 1 (1-1-136)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- CS UNITEC TCT Hole Saw, 2" X 1" (1-1-164)
- CS UNITEC TCT Hole Saw, 1-1/2" X 1 (1-1-148)
- CS UNITEC TCT Hole Saw, Heavy Duty, 7/8" X 1" (2-1-128)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- LENOX Hole Saw, Bi-Metal, Dia 3-3/4 (3006060L)
- Cs Unitec Hole Saws