Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 4" X 1"
Mfr # 1-1-1128
Zoro # G0711096
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 1/2"
- Saw Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/2" |
Saw Dia. | 4" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,4" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,4 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Steam Oxide (N7244)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #7 (11131)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A-TT)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 33/64 (55265)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1" X 1" (2-1-132)
- CS UNITEC TCT Hole Saw, 2" X 1" (1-1-164)
- CS UNITEC TCT Hole Saw, 1-1/8" X 1 (1-1-136)
- CS UNITEC TCT Hole Saw, Heavy Duty, 15/16" X 1" (2-1-130)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- CS UNITEC TCT Hole Saw, 5/8" X 1" (1-1-120)
- DEWALT Bi-Metal Hole Saws (DAH180017)
- Cs Unitec Hole Saws & Cutters