Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 4-1/2" X 1"
Mfr # 1-1-1144
Zoro # G0711236
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 1/2"
- Saw Dia. 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Size | 1/2" |
Saw Dia. | 4-1/2" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,4-1/2" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,4-1/2 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" CORINOX Machinists File - Half Round, Cut 0 (15113)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.50mm (45817)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- CS UNITEC TCT Hole Saw, 2-9/16" X 1" (1-1-182)
- CS UNITEC TCT Hole Saw, 2-1/16" X 1" (1-1-166)
- CS UNITEC TCT Hole Saw, 4" X 1" (1-1-1128)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- MORSE Hole Cutter, Metal, Saw Diameter 1-7/32in. (CTS195)
- Cs Unitec Hole Saws & Cutters