Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 3-5/8" X 1"
Mfr # 1-1-1116
Zoro # G0711123
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 1/2"
- Saw Dia. 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Size | 1/2" |
Saw Dia. | 3-5/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,3-5/8" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,3-5/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 21 mm Size, Standard Socket, Black Phosphate (49-66-6144)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A201)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- CS UNITEC TCT Hole Saw, 1" X 1" (1-1-132)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- CS UNITEC TCT Hole Saw, 9/16" X 1" (1-1-118)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/4 In (645-1-3/4)
- Cs Unitec Hole Saws