Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 3-5/16" X 1" - 1/2"
Mfr # 1-1-1106
Zoro # G0711139
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 1/2"
- Saw Dia. 3-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/2" |
Saw Dia. | 3-5/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,3-5/16" X 1" - 1/2" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,3-5/16 In. X 1 In. - 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #3 Adjustable Tap & Reamer Wrench For 3/16 To 3/4" Taps (3900-0211)
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 17 Pockets (1113)
- ILC Replacement For DEWALT, DCB230C (DCB230C)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- CS UNITEC TCT Hole Saw, 3/4" X 1" (1-1-124)
- CS UNITEC TCT Hole Saw, 1-3/4" X 1" (1-1-156)
- CS UNITEC TCT Hole Saw, Heavy Duty, 15/16" X 1" (2-1-130)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- CS UNITEC TCT Hole Saw, 2-1/16" X 1" (1-1-166)
- CLE-LINE Fleam Ground Hole Saw (C43116)
- Cs Unitec Hole Saws