Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 3-1/8" X 1"
Mfr # 1-1-1100
Zoro # G0711053
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 3-1/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,3-1/8" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,3-1/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- MILWAUKEE TOOL 16' Compact Auto Lock Tape (48-22-6816)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- MILWAUKEE TOOL Gear Case Finished (28-14-2120)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- CS UNITEC TCT Hole Saw, 11/16" X 1" (1-1-122)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- CS UNITEC TCT Hole Saw, 1" X 1" (1-1-132)
- CS UNITEC TCT Hole Saw, 5/8" X 1" (1-1-120)
- DIABLO Hole Saw 2-1/4" (DHS2250)
- Cs Unitec Hole Saws