Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 2-5/16" X 1"
Mfr # 1-1-174
Zoro # G0711446
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 2-5/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,2-5/16" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,2-5/16 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- BOSCH 1/2" Titanium Countersink (CST1)
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes (1410101001)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- CS UNITEC TCT Hole Saw, 2-1/16" X 1" (1-1-166)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- WESTWARD Hole Saw, Bi-Metal, 1-1/4 in. (29VU08)
- Cs Unitec Hole Saws & Cutters