Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 2-3/8" X 1"
Mfr # 1-1-176
Zoro # G0711516
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 2-3/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,2-3/8" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,2-3/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477139)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Full Polish Finish (J5452F)
- VEGA Torq-Set 6 Insert Bit x 1 (125TS06)
- DRILL AMERICA Bridge (Construction) Reamer 9/16" Magnetic Hex Shank Bridge Reamer (KFDRB9/16HEX-MAG)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1-1/8" X 1" (2-1-136)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1" X 1" (2-1-132)
- CS UNITEC TCT Hole Saw, 3/4" X 1" (1-1-124)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- CS UNITEC TCT Hole Saw, 9/16" X 1" (1-1-118)
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- STARRETT 21/8" Diamond Grit Hole Saw (KD0218-N)
- Cs Unitec Hole Saws & Cutters