Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 2-1/8" X 1"
Mfr # 1-1-168
Zoro # G0711455
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 2-1/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,2-1/8" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,2-1/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55059)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.90mm (C74049)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1, Universal Head (SQ-2-21)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1-1/8" X 1" (2-1-136)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- CS UNITEC TCT Hole Saw, 3/4" X 1" (1-1-124)
- CS UNITEC TCT Hole Saw, 3-1/8" X 1" (1-1-1100)
- LENOX HOLE SAW BI-METL 2-9/16"" (2079420)
- Cs Unitec Hole Saws & Cutters