Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 2-1/2" X 1"
Mfr # 1-1-180
Zoro # G0711498
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 2-1/2" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,2-1/2" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,2-1/2 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- KO-KEN Ratchet Handle 20 teeth 115mm Polished Handle 1/4 Sq. Drive (2753P)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (A), PK 2 (SP 877-123)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- CS UNITEC TCT Hole Saw, Heavy Duty, 7/8" X 1" (2-1-128)
- CS UNITEC TCT Hole Saw, 2-1/16" X 1" (1-1-166)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CS UNITEC TCT Hole Saw, Heavy Duty, 15/16" X 1" (2-1-130)
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. (CTS54)
- Cs Unitec Hole Saws & Cutters