Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 2-1/16" X 1"
Mfr # 1-1-166
Zoro # G0711428
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 1-1/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,2-1/16" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,2-1/16 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" ID Motor Shaft Arbor Standard Type - Economy Style, As-5Fs (AS-5FS)
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% 1/8 (C08169)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1" X 1" (2-1-132)
- CS UNITEC TCT Hole Saw, 3-1/8" X 1" (1-1-1100)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- CS UNITEC TCT Hole Saw, 1-1/8" X 1 (1-1-136)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- MORSE 15/16" Bi-Metal Hole Saw (MHS15)
- Cs Unitec Hole Saws