Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 11/16" X 1"
Mfr # 1-1-122
Zoro # G0711184
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 11/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,11/16" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,11/16 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HCFC2044)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Plug Tap (DWT60808)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- MASON Vibration Isolation Pad, 200 psi (20UZ22)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- CS UNITEC TCT Hole Saw, 2-9/16" X 1" (1-1-182)
- CS UNITEC TCT Hole Saw, 1" X 1" (1-1-132)
- CS UNITEC TCT Hole Saw, 3/4" X 1" (1-1-124)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- CS UNITEC TCT Hole Saw, 1-3/4" X 1" (1-1-156)
- DEWALT Bi-Metal Hole Saws (DAH180024)
- Cs Unitec Hole Saws & Cutters