Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 1" X 1"
Mfr # 1-1-132
Zoro # G0711245
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 1" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,1" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,1 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- OREGON Professional 1/2 HP Lawnmower Blade Grinder (88-023)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (8416)
- CS UNITEC TCT Hole Saw, 1-1/2" X 1 (1-1-148)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- CS UNITEC TCT Hole Saw, 2-9/16" X 1" (1-1-182)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CS UNITEC TCT Hole Saw, 9/16" X 1" (1-1-118)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2500)
- Cs Unitec Hole Saws