Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 1-7/8" X 1"
Mfr # 1-1-160
Zoro # G0711464
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 1-7/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,1-7/8" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,1-7/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Bronze 6" X 3", 3/4" Radius X 3/4" Lip Wood Handle (22-104)
- STM Universal Magnetic Indicator Holder (200825)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1-1/8" X 1" (2-1-136)
- CS UNITEC TCT Hole Saw, 4" X 1" (1-1-1128)
- CS UNITEC TCT Hole Saw, 11/16" X 1" (1-1-122)
- CS UNITEC TCT Hole Saw, 2-9/16" X 1" (1-1-182)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- LENOX SAW HOLE 2-3/8"" W/ARBR (1772953)
- Cs Unitec Hole Saws & Cutters