Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 1-3/4" X 1"
Mfr # 1-1-156
Zoro # G0711419
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 1-3/4" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,1-3/4" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,1-3/4 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334HT)
- LARSEN SUPPLY CO Larsen Supply 13-2111 4 Piece Seat Wrench Set (665465)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923A-10)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964719)
- CS UNITEC TCT Hole Saw, Heavy Duty, 15/16" X 1" (2-1-130)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- CS UNITEC TCT Hole Saw, 4" X 1" (1-1-1128)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- CS UNITEC TCT Hole Saw, 1" X 1" (1-1-132)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- LENOX HOLE SAW BI-METAL 2-7/8"" (2079612)
- Cs Unitec Hole Saws