Shop All Shovels and Scoops
Cs Unitec
Square Point Shovel, Aluminum Bronze Blade, 230 mm x 270 mm
Mfr # EX1005-270A
Zoro # G2190770
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX1005-270A
- Zoro # G2190770
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Shovel,Square,230 x 270mm,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT DEMON Heat Demon 215047 ATV Clamp-On Heated Grip Kit with Dual Zone Controller (215047)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- RESCUE Fly Trap Floor Disply Dispose (FTD-FD48)
- CHAMPION SPORTS Sports Whistle, Metal, Silver, PK12 (401)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 45 in L (EX1006-280A)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L (EX1006D-280A)
- CS UNITEC Square Point Shovel, Aluminum Bronze Blade, 230 mm x 270 mm, D-Grip Handle (EX1005D-270A)
- TRUE TEMPER 14 in Poly Blade Scoop W/ Wood D-Grip Handle (1681500)
- BULLY TOOLS Round Point Shovel, Steel Blade, Fiberglass Handle (95530)
- ROOT ASSASSIN 43 in Overall Length One Shot Garden Shovel, Steel, 31 in Fiberglass D-Handle (OS-001)
- TRUPER 48 in L Round Point Shovel, Steel (PRL-ST)
- Cs Unitec Shovels and Scoops