Shop All Shovels and Scoops
Cs Unitec
Round Point Shovel, Aluminum Bronze Blade, 45 in L
Mfr # EX1006-280A
Zoro # G2190700
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum Bronze
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX1006-280A
- Zoro # G2190700
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 45 in |
Details
Blade Material | Aluminum Bronze |
Item | Round Point Shovel |
Blade Type | Round Point |
Description
Shovel,Round,240 x 280mm,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Electronic Rat Trap (M241)
- MTD Cable-Throt/Choke (946-04830B)
- RUGG 3/4 in. Plastic Threaded Male Hose Shut-off Valve (W6CY-PDQ)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .095" by 866', 3Lb Spool (20-102)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L (EX1006D-280A)
- CS UNITEC Square Point Shovel, Aluminum Bronze Blade, 230 mm x 270 mm, D-Grip Handle (EX1005D-270A)
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- RAZOR-BACK 13 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (47025)
- BAREBONES LIVING Scoop Shovel, Black Walnut Handle (GDN-092)
- VULCAN Shovel, 48 in L Fiberglass Handle (34536 PCL-F)
- TRUPER DRAIN SPADE WDHDL 16""BLD (PEP-16E)
- Cs Unitec Shovels and Scoops