Shop All Shovels and Scoops
Cs Unitec
Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L
Mfr # EX1006D-280A
Zoro # G2190761
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum Bronze
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1006D-280A
- Zoro # G2190761
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29-1/2 in |
Details
Blade Material | Aluminum Bronze |
Item | Round Point Shovel |
Blade Type | Round Point |
Description
Shovel,Round,D-Hndl,240x280mm,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Soil Heating Cable, 12Ft. (JSHC12)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80)
- EVERRICH INDUSTRIES 3.5 Inch Foam Ball with Coating (EVAJ-0008)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 45 in L (EX1006-280A)
- CS UNITEC Square Point Shovel, Aluminum Bronze Blade, 230 mm x 270 mm, D-Grip Handle (EX1005D-270A)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49547)
- VULCAN Shovel, 48 in L Fiberglass Handle (34536 PCL-F)
- BAREBONES LIVING Ergonomic Stainless Steel Spade Blade, Walnut Handle (GDN-052)
- PATIOPLUS Dewit Junior Kids Shovel with T-Handle (PA947330)
- BEHRENS MFG Shovel 17-In Hdle Black Coal (17PCS)
- Cs Unitec Lawn & Garden Tools