Shop All Box End Wrenches
Cs Unitec
Non Sparking Wrench, Striking Box, 2in, Aluminum Bronze
Mfr # EX201B-095UA
Zoro # G0716084
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX201B-095UA
- Zoro # G0716084
- Country of Origin China
- Category Box End Wrenches
Details
Item | Wrench,Striking Box,2",AlBr |
Insulated | No |
Description
Wrench,Striking Box,2 In.,AlBr, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-B3-----)
- PALMGREN 3" Light Duty Machine Vise with (9630301)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T45 (80457)
- CS UNITEC Non Sparking Wrench, Striking Box, 3-1/2in, Aluminum Bronze (EX201B-185UA)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offst, 1-1/8x1-5/16in, Aluminum Bronze (EX202F-165UA)
- CS UNITEC Non Sparking Wrench, Striking Box, 1in, Aluminum Bronze (EX201B-020UA)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offset, 3/4x7/8in, Aluminum Bronze (EX202F-095UA)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- PROTO Ratcheting Box Wrench, Double Box End (J1193T-A)
- CAPRI TOOLS 16 mm x 18 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-1618)
- Cs Unitec Box End Wrenches