Shop All Open End Wrenches
Cs Unitec
Non Sparking Wrench, Dbl Open End, 24 x 27mm, Beryllium Copper
Mfr # EX203-24-27B
Zoro # G0715707
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX203-24-27B
- Zoro # G0715707
- Country of Origin China
- Category Open End Wrenches
Details
Item | Wrench,Dbl Open End,24 x 27mm,CuBe |
Insulated | No |
Description
Wrench,Dbl Open End,24 x 27mm,CuBe, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- DRILL AMERICA 5/16"-36 HSS Plug Hand Tap (DWTST5/16-36P)
- DRILL AMERICA 1-11/16"x1" HSS Annular Cutter (DWC5-530-166)
- MILWAUKEE TOOL M18 FORCE LOGIC 12 Ton Crimper (2778-22)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 3/4 x 7/8, Aluminum Bronze (EX203-115UA)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 7/8 x 15/16, Aluminum Bronze (EX203-135UA)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1-1/4x1-7/16, Aluminum Bronze (EX203-220UA)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 14 x 15 mm L.190 mm (40031415)
- SUNEX WR SET 5 PC HALF MOON STYL DBL BX (SU9935)
- KLEIN TOOLS Open-End Wrench 11/16-Inch and 3/4-Inch Ends (68464)
- COMMSCOPE Replacement for Commscope Ct-7812 (CT-7812 COMMSCOPE)
- Cs Unitec Wrenches