Shop All Box End Wrenches
Cs Unitec
Non Sparking Wrench, Dbl Box, Offset, 14 x 15mm, Aluminum Bronze
Mfr # EX202F-14-15A
Zoro # G0715497
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX202F-14-15A
- Zoro # G0715497
- Country of Origin China
- Category Box End Wrenches
Details
Item | Wrench,Dbl Box,Offset,14 x 15mm,AlBr |
Insulated | No |
Description
Wrench,Dbl Box,Offset,14 x 15mm,AlBr, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/8" HSS Se .625 X 1-5/32 Drill 1-1/8 X 3-1/2 Body 1/2 X 1-1/4 Shank (55-L2-198)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- URREA 1/2" drive hexagonal bit impactsocket 17MM (7441-17M)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offset, 3/4x7/8in, Aluminum Bronze (EX202F-095UA)
- CS UNITEC Non Sparking Wrench, Striking Box, 3-1/2in, Aluminum Bronze (EX201B-185UA)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offst, 1-1/8x1-5/16in, Aluminum Bronze (EX202F-165UA)
- CS UNITEC Non Sparking Wrench, Striking Box, 1in, Aluminum Bronze (EX201B-020UA)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG9)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric, 6 pcs (8-19 mm) (CP11800-6MPK)
- TEKTON 45-Degree Offset Box End Wrench Set, 19-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WBE90302)
- Cs Unitec Box End Wrenches