Shop All Box End Wrenches
Cs Unitec
Non Sparking Wrench, Dbl Box, Offset, 12 x 13mm, Aluminum Bronze
Mfr # EX202F-12-13A
Zoro # G0715576
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX202F-12-13A
- Zoro # G0715576
- Country of Origin China
- Category Box End Wrenches
Details
Item | Wrench,Dbl Box,Offset,12 x 13mm,AlBr |
Insulated | No |
Description
Wrench,Dbl Box,Offset,12 x 13mm,AlBr, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 12 (GG242)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offset, 3/4x7/8in, Aluminum Bronze (EX202F-095UA)
- CS UNITEC Non Sparking Wrench, Striking Box, 3-1/2in, Aluminum Bronze (EX201B-185UA)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offst, 1-1/8x1-5/16in, Aluminum Bronze (EX202F-165UA)
- CS UNITEC Non Sparking Wrench, Striking Box, 1in, Aluminum Bronze (EX201B-020UA)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- ROBINAIR Ratcheting Wrench, Combination, 8-7/64" L (10696)
- WESTWARD Box End Wrench, 3/8x7/16 in., 8-17/64 L (5MP91)
- Cs Unitec Box End Wrenches