Shop All Combination Wrenches
Cs Unitec
Non Sparking Wrench, Combination, 2in, Beryllium Copper
Mfr # EX206-165UB
Zoro # G0715348
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Box End Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX206-165UB
- Zoro # G0715348
- Country of Origin China
- Category Combination Wrenches
Details
Insulated | No |
Box End Type | Hex |
Description
Wrench,Combination,2 In.,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1/2" (80614)
- MORSE Hole Saw, Advanced, Series: MHSA, 1-7/16 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/ (MHSA23C)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- CS UNITEC Non Sparking Wrench, Combination, 7/16in, Beryllium Copper (EX206-030UB)
- CS UNITEC Non Sparking Wrench, Combination, 9/16in, Beryllium Copper (EX206-040UB)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/2in, Aluminum Bronze (EX206-130UA)
- CS UNITEC Non Sparking Wrench, Combination, 5/8in, Beryllium Copper (EX206-050UB)
- CS UNITEC Non Sparking Wrench, Combination, 1/2in, Aluminum Bronze (EX206-035UA)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- SURTEK Combination flat wrench 5/8" (100170)
- Cs Unitec Wrenches