Shop All Combination Wrenches
Cs Unitec
Non Sparking Wrench, Combination, 2in, Aluminum Bronze
Mfr # EX206-165UA
Zoro # G0715314
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Box End Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX206-165UA
- Zoro # G0715314
- Country of Origin China
- Category Combination Wrenches
Details
Insulated | No |
Box End Type | Hex |
Description
CS UNITEC's EX206-165UA Non Sparking Wrench, Combination is a great choice for your toolbox. It features a 2in size and aluminum bronze finish. This combination wrench comes with a non sparking design that makes it ideal for use in hazardous areas. The non sparking wrench is made of strong, lightweight aluminum bronze material. CS UNITEC's EX206-165UA Non Sparking Wrench, Combination is the perfect addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-416LI-30 (TOOL-416LI-30)
- SUNEX 1/2" Dr. 1-7/16" Jumbo Crowfoot Wrench (97742A)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1829158)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool (2551-20)
- CS UNITEC Non Sparking Wrench, Combination, 9/16in, Beryllium Copper (EX206-040UB)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/4in, Aluminum Bronze (EX206-110UA)
- CS UNITEC Non Sparking Wrench, Combination, 1-3/4in, Beryllium Copper (EX206-150UB)
- CS UNITEC Non Sparking Wrench, Combination, 5/8in, Beryllium Copper (EX206-050UB)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- CS UNITEC Non Sparking Wrench, Combination, 13/16in, Beryllium Copper (EX206-070UB)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- Cs Unitec Wrenches