Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 3/8in x 2in x 7in, Aluminum Bronze
Mfr # EX1101U-11A
Zoro # G2192274
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-11A
- Zoro # G2192274
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,3/8in x 2in x 7in,AlBr |
Description
Wedge,3/8in x 2in x 7in,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Tool Suspenders, Suspenders, Red (6176)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- WILLIAMS Set-Up Wedge, 3in. (WG-3)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1/4 x 3 1/4 In (W-1)
- ENERPAC SWi2025TESTDSPB, 26.9 Ton, External Hydraulic Flange Spreader Standard Set, 4.1 in Maximum Spread (SWi2025TESTDSPB)
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- WILLIAMS Set-Up Wedge, 6in. (WG-6)
- Cs Unitec Pullers and Separators