Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 3/4in x 1-1/2in x 9in, Beryllium Copper
Mfr # EX1101U-14B
Zoro # G2192283
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-14B
- Zoro # G2192283
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,3/4in x 1-1/2in x 9in,CuBe |
Description
Wedge,3/4in x 1-1/2in x 9in,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Adjustable TorqueVario-S Handle (28550)
- DIABLO Driver Bit Range Of Phillips Bits, PK15 (DPH22P15)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (729-01)
- J.W. WINCO DIN653-M4-20 Flat Knurled Thumb Screw (4N20F48)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- CS UNITEC Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Beryllium Copper (EX1101U-4B)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- KLEIN TOOLS Fox Wedge - Steel, 11 (7FW27050)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In (W-2)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- WILLIAMS Set-Up Wedge, 6in. (WG-6)
- Cs Unitec Flange & Set-Up Wedges