Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Beryllium Copper
Mfr # EX1101U-4B
Zoro # G2192301
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-4B
- Zoro # G2192301
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,3/4in x 1-1/2in x 6in,CuBe |
Description
Wedge,3/4in x 1-1/2in x 6in,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Featherboard (10220)
- LENOX 8 TPI Reciprocating Saw Blade, 5 PK (LXAR12108CT)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- DRILL AMERICA 1/16"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64115)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking (W-4)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-3 1 Inchx6 Inch Flange Wedge (065-W-3)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In (23X831)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- Cs Unitec Flange & Set-Up Wedges