Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Aluminum Bronze
Mfr # EX1101U-4A
Zoro # G2192213
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-4A
- Zoro # G2192213
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,3/4in x 1-1/2in x 6in,AlBr |
Description
Wedge,3/4in x 1-1/2in x 6in,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change (10-855)
- PROTO Nut Driver, Metric, Hex Size 10.0mm (J9210M)
- KIPP Tension Lever, 1/4-20 Internal Thread, 15 Deg., Low Profile (K0114.1A22)
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- CS UNITEC Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Beryllium Copper (EX1101U-4B)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 7 In (W-11)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In (23X834)
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- Cs Unitec Flange & Set-Up Wedges