Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 1in x 1-1/2in x 8in, Beryllium Copper
Mfr # EX1101U-8B
Zoro # G2192189
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-8B
- Zoro # G2192189
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,1in x 1-1/2in x 8in,CuBe |
Description
Wedge,1in x 1-1/2in x 8in,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 19/64 (C13191)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- WRIGHT TOOL Adjustable Wrench 1-3/8 (9AB10)
- GREENLEE Crimping Die (KC4-4/0)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- CS UNITEC Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Beryllium Copper (EX1101U-4B)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In (23X834)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 8 In (W-9)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 1/2 x 2 In (W-10)
- Cs Unitec Pullers and Separators