Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 1in x 1-1/2in x 8in, Aluminum Bronze
Mfr # EX1101U-8A
Zoro # G2192161
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-8A
- Zoro # G2192161
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,1in x 1-1/2in x 8in,AlBr |
Description
Wedge,1in x 1-1/2in x 8in,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Pipe Threading Machine Stand, Steel (841)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222H-T500)
- BURNDY Battery Operated 4 Point Crimping Tool 6 Ton, 18V Lithium Ion. (PAT4PC834LI)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In (23X834)
- WILLIAMS T/H Bull Pin 1-1/4In (BP4014TH)
- AMPCO SAFETY TOOLS 1 Inchx6 Inch Flange Wedge (AM390595)
- ESCO/EQUIPMENT SUPPLY CO Flange Ring Puller (90300)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- Cs Unitec Pullers and Separators