Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 1/4in x 1/2in x 3in, Aluminum Bronze
Mfr # EX1101U-1A
Zoro # G2192170
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-1A
- Zoro # G2192170
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,1/4in x 1/2in x 3in,AlBr |
Description
Wedge,1/4in x 1/2in x 3in,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- MOODY TOOL Phillips Driver Set w/Fixed ESD, 4 Pc (58-0338)
- TEKTON 3/8 Inch Drive x 6 mm Long Hex Bit Socket (SHB13406)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442076)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- CS UNITEC Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Beryllium Copper (EX1101U-4B)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx1-5/8 H, Nonsparking (W-7)
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In (23X831)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1/4 x 3 1/4 In (W-1)
- Cs Unitec Pullers and Separators