Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 1/2in x 3/4in x 4in, Aluminum Bronze
Mfr # EX1101U-2A
Zoro # G2192143
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-2A
- Zoro # G2192143
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,1/2in x 3/4in x 4in,AlBr |
Description
Wedge,1/2in x 3/4in x 4in,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Stainless S, 6"x6" 3/8"R (CFE138K)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1"L, Steel (GN6C----3P4B-21)
- WILLIAMS Williams Torque Multiplier, 4000 ft.-lb. (TM-1500)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- CS UNITEC Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Beryllium Copper (EX1101U-4B)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking (W-4)
- KLEIN TOOLS Fox Wedge - Steel, 11 (7FW27050)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge (065-W-4)
- WILLIAMS Set-Up Wedge, 6in. (WG-6)
- Cs Unitec Flange & Set-Up Wedges