Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 1/2in x 3/4 x 4in, Beryllium Copper
Mfr # EX1101U-2B
Zoro # G2192222
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-2B
- Zoro # G2192222
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,1/2in x 3/4 x 4in,CuBe |
Description
Wedge,1/2in x 3/4 x 4in,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 8,5)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- CS UNITEC Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Beryllium Copper (EX1101U-4B)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- INDUCTION INNOVATIONS Scraper/L Wedge (L-0810A)
- WILLIAMS T/H 12In Wedge (WG6412TH)
- ESCO/EQUIPMENT SUPPLY CO Flange Ring Puller (90300)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 x 1 1/2 In (W-8)
- Cs Unitec Pullers and Separators