Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze
Mfr # EX1101U-5A
Zoro # G2192119
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX1101U-5A
- Zoro # G2192119
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,1/2in x 1-1/4in x 7in,AlBr |
Description
Wedge,1/2in x 1-1/4in x 7in,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- GEARWRENCH 1/4" x 10" Magnetic Bit Shaft (310903GR)
- WIHA 11 PIECE INSULATED TORQUEVARIO-S 10-50 IN/LBS AND SLIMLINE BLADE SET (28789)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1 1/4 x 7 In (W-5)
- ENERPAC SWi2025TESTDSPB, 26.9 Ton, External Hydraulic Flange Spreader Standard Set, 4.1 in Maximum Spread (SWi2025TESTDSPB)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In (23X834)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1/4 x 3 1/4 In (W-1)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge (065-W-4)
- Cs Unitec Pullers and Separators