Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 1-1/4in x 2in x 8in, Beryllium Copper
Mfr # EX1101U-10B
Zoro # G2192152
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-10B
- Zoro # G2192152
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,1-1/4in x 2in x 8in,CuBe |
Description
Wedge,1-1/4in x 2in x 8in,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 3/8" Sealed Flat Head Mini Ratchet (SP-7265)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- GROZ Stainless Steel Ruler, 40", English/Met (1334)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X80)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- CS UNITEC Non Sparking Wedge, 3/4in x 1-1/2in x 6in, Beryllium Copper (EX1101U-4B)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 7 In (W-11)
- EGA MASTER WEDGE150 X 25 X 13 MM NON SPARKING Cu-Be (70455)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 x 1 1/2 In (W-8)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 8 In (W-9)
- Cs Unitec Flange & Set-Up Wedges