Shop All Flange & Set-Up Wedges
Cs Unitec
Non Sparking Wedge, 1-1/4in x 2in x 8in, Aluminum Bronze
Mfr # EX1101U-10A
Zoro # G2192195
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1101U-10A
- Zoro # G2192195
- Country of Origin China
- Category Flange & Set-Up Wedges
Details
Item | Wedge,1-1/4in x 2in x 8in,AlBr |
Description
Wedge,1-1/4in x 2in x 8in,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6269)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 9/16", 6Pt (KTI-41418)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-Q (68985)
- JONARD TOOLS T Handle Security Wrench, 5/16 in, BO (BW-516)
- CS UNITEC Non Sparking Wedge, 1/2in x 1-1/4in x 7in, Aluminum Bronze (EX1101U-5A)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge (065-W-4)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1/4 x 3 1/4 In (W-1)
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- INDUCTION INNOVATIONS Scraper/L Wedge (L-0810A)
- Cs Unitec Pullers and Separators