Shop All Putty & Joint Knives, Spatulas, Scrapers
Cs Unitec
Non Sparking Spatula, 1in x 6in blade, Beryllium Copper
Mfr # EX408S-6B
Zoro # G2191985
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Copper Beryllium
- Blade Length 5-3/4"
- Overall Length 9-3/4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX408S-6B
- Zoro # G2191985
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 5-3/4" |
Overall Length | 9-3/4" |
Details
Blade Material | Copper Beryllium |
Includes | Handle |
Number of Pieces | 1 |
Item | Spatula,1in x 6in blade,CuBe |
Description
CS UNITEC's EX408S-6B Non Sparking Spatula is a safe tool to use. The spatula features a 6 in. blade and 10 in. overall length. It has a 1in width for maximum efficiency in confined spaces, while its copper beryllium construction ensures it won't spark when scraped against flammable surfaces. The blade is made of copper beryllium, which prevents sparking or welding. This CS UNITEC EX408S-6B Non Sparking Spatula will keep you safe on the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- OTC Thrd Chaser Outside (7402)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15X-5PK)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- CS UNITEC Non Sparking Putty Knife, 30mm, Aluminum Bronze (EX408-30A)
- CS UNITEC Non Sparking Putty Knives, 50mm, Beryllium Copper (EX408-50B)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- CS UNITEC Non Sparking Putty Knives, 25mm, Beryllium Copper (EX408-25B)
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13010)
- Cs Unitec Drywall and Plastering Tools