Shop All Putty & Joint Knives, Spatulas, Scrapers
Cs Unitec
Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze
Mfr # EX408S-6A
Zoro # G2191872
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum Bronze
- Blade Length 5-3/4"
- Overall Length 9-3/4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX408S-6A
- Zoro # G2191872
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 5-3/4" |
Overall Length | 9-3/4" |
Details
Blade Material | Aluminum Bronze |
Includes | Handle |
Number of Pieces | 1 |
Item | Spatula,1in x 6in blade,AlBr |
Description
Spatula,1in x 6in blade,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in ESD End Cutting Nipper Uninsulated (64 12 115 ESD)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28300)
- MILWAUKEE TOOL 6-Piece HSS Annular Cutter Set (49-22-8400)
- CS UNITEC Non Sparking Putty Knives, 25mm, Beryllium Copper (EX408-25B)
- CS UNITEC Non Sparking Putty Knife, 60mm, Aluminum Bronze (EX408-60A)
- CS UNITEC Non Sparking Putty Knives, 50mm, Beryllium Copper (EX408-50B)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- CS UNITEC Non Sparking Putty Knife, 30mm, Aluminum Bronze (EX408-30A)
- HYDE Scraper, Stiff, 3", Carbon Steel (06401)
- HYDE Putty Knife, Flexible, 4", SS (06578)
- Cs Unitec Drywall and Plastering Tools