Shop All Putty & Joint Knives, Spatulas, Scrapers
Cs Unitec
Non Sparking Putty Knives, 80mm, Beryllium Copper
Mfr # EX408-80B
Zoro # G2190481
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 3/16"
- Blade Material Copper Beryllium
- Blade Length 4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX408-80B
- Zoro # G2190481
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 3/16" |
Blade Length | 4" |
Details
Blade Material | Copper Beryllium |
Includes | Handle |
Number of Pieces | 1 |
Item | Putty Knives,80mm,CuBe |
Description
The CS UNITEC EX408-80B Non Sparking Putty Knives are a great addition to your toolbox. They have been designed with a durable copper beryllium blade that is strong and reliable. These putty knives have non sparking blades made of copper beryllium for strength and durability. The CS UNITEC EX408-80B Non Sparking Putty Knives will be an asset to any job you use them on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-17)
- STARRETT Precision Outside Micrometer, 14" (436.1XRLZ-14)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- RIDGID Bench Yoke Vise, 1/8 to 2 In. (21A)
- CS UNITEC Non Sparking Putty Knives, 50mm, Beryllium Copper (EX408-50B)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- CS UNITEC Non Sparking Putty Knives, 25mm, Beryllium Copper (EX408-25B)
- CS UNITEC Non Sparking Putty Knife, 30mm, Aluminum Bronze (EX408-30A)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- HYDE Hammer Head Joint Knife, 10" W, SS (06882)
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- Cs Unitec Putty & Joint Knives, Spatulas, Scrapers