Shop All Putty & Joint Knives, Spatulas, Scrapers
Cs Unitec
Non Sparking Putty Knives, 50mm, Beryllium Copper
Mfr # EX408-50B
Zoro # G2190384
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2"
- Blade Material Copper Beryllium
- Blade Length 4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX408-50B
- Zoro # G2190384
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2" |
Blade Length | 4" |
Details
Blade Material | Copper Beryllium |
Includes | Handle |
Number of Pieces | 1 |
Item | Putty Knives,50mm,CuBe |
Description
Putty Knives,50mm,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12401)
- BOSTITCH Driver 1-1/4 In x 7/8 In (H30624)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 11/16" (09808)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- CS UNITEC Non Sparking Putty Knives, 25mm, Beryllium Copper (EX408-25B)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- CS UNITEC Non Sparking Putty Knife, 30mm, Aluminum Bronze (EX408-30A)
- MIDWEST RAKE Scraper Replacement Blade, 4" W x12" L, SS (SP50028)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS (46A912)
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- Cs Unitec Drywall and Plastering Tools