Shop All Putty & Joint Knives, Spatulas, Scrapers
Cs Unitec
Non Sparking Putty Knives, 30mm, Beryllium Copper
Mfr # EX408-30B
Zoro # G2190445
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-3/16"
- Blade Material Copper Beryllium
- Blade Length 4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX408-30B
- Zoro # G2190445
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-3/16" |
Blade Length | 4" |
Details
Blade Material | Copper Beryllium |
Includes | Handle |
Number of Pieces | 1 |
Item | Putty Knives,30mm,CuBe |
Description
Putty Knives,30mm,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- LINK HANDLES Sledge Handle, 1 Wood, 2 Steel Wedges (64133GRA)
- DIABLO Steel Demon 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 20/24 TPI 5 pk (DS0920BF5)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 11/32 (C23143)
- CS UNITEC Non Sparking Putty Knife, 30mm, Aluminum Bronze (EX408-30A)
- CS UNITEC Non Sparking Putty Knives, 25mm, Beryllium Copper (EX408-25B)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- CS UNITEC Non Sparking Putty Knives, 50mm, Beryllium Copper (EX408-50B)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- WARNER Mini Glass Scraper/Razor Blade Holder, w/2 Blades (34114)
- RED DEVIL Flexible 4" Patching Knife, Pro-Grip, Best (218189)
- Cs Unitec Putty & Joint Knives, Spatulas, Scrapers