Shop All Putty & Joint Knives, Spatulas, Scrapers
Cs Unitec
Non Sparking Putty Knives, 25mm, Beryllium Copper
Mfr # EX408-25B
Zoro # G2190454
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1"
- Blade Material Copper Beryllium
- Blade Length 4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX408-25B
- Zoro # G2190454
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1" |
Blade Length | 4" |
Details
Blade Material | Copper Beryllium |
Includes | Handle |
Number of Pieces | 1 |
Item | Putty Knives,25mm,CuBe |
Description
Putty Knives,25mm,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS Extension Bar Set 1/2" Dr, 4 Pieces (A4101PR)
- MILWAUKEE TOOL 1" Shockwave Impact Hole Saw (49-56-9815)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2763-200)
- KNAACK Tool Tray, 27-5/8 in.Lx11 in. W, Steel, Tan (51)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- CS UNITEC Non Sparking Putty Knife, 30mm, Aluminum Bronze (EX408-30A)
- CS UNITEC Non Sparking Putty Knives, 50mm, Beryllium Copper (EX408-50B)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- HYDE Knife Putty Plastic 1-1/2In (05510)
- CAL-VAN TOOLS EXTENDED RAZOR BLADE SCRAPER (CV717)
- Cs Unitec Drywall and Plastering Tools