Shop All Putty & Joint Knives, Spatulas, Scrapers
Cs Unitec
Non Sparking Putty Knives, 100mm, Beryllium Copper
Mfr # EX408-100B
Zoro # G2190323
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4"
- Blade Material Copper Beryllium
- Blade Length 4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX408-100B
- Zoro # G2190323
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Blade Length | 4" |
Details
Blade Material | Copper Beryllium |
Includes | Handle |
Number of Pieces | 1 |
Item | Putty Knives,100mm,CuBe |
Description
Putty Knives,100mm,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece (54DG08)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 1/2 in (J5480AG)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- CS UNITEC Non Sparking Putty Knife, 30mm, Aluminum Bronze (EX408-30A)
- CS UNITEC Non Sparking Putty Knives, 50mm, Beryllium Copper (EX408-50B)
- CS UNITEC Non Sparking Putty Knives, 25mm, Beryllium Copper (EX408-25B)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29104)
- Cs Unitec Putty & Joint Knives, Spatulas, Scrapers